Shop All Mini and Specialty Flashlights
Streamlight
Industrial Inspection Light, 160/40 lm
Mfr # 66700
Zoro # G4835560
original price:
$49.05
11% off
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size Proprietary
- Flashlight Grouping Type Worklight
- Number of Batteries 1
- Lumens Range 40 to 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 66700
- Zoro # G4835560
- UPC # 080926667020
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 6.64 in |
Body Dia. | 0.55 in |
Body Diameter | 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Length | 6 5/8 in |
Description
Penlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 23 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 2.2 oz, Charger Style Included USB Cord, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Code Bulb, Replacement For Osram Sylvania 64485 FR (64485 FR)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- STREAMLIGHT Industrial Inspection Light, 250/50 lm (66604)
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- STREAMLIGHT STREAMLIGHT LED 85 Lumens Industrial Black Penlight (71600)
- STREAMLIGHT Stylus Pro Clip (660024)
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73302)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (19490)
- Streamlight Mini and Specialty Flashlights