Shop All Headlamps
Streamlight
Industrial Headlamp, Nylon, Black, 250lm
Mfr # 88913
Zoro # G0780546
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 250/100
- Flashlight Battery Size CR123A or 18650
- Body Color Black
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88913
- Zoro # G0780546
- UPC # 080926889132
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | CR123A or 18650 |
Battery Size | CR123 |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.06 in |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 5 1/4 in |
Body Diameter | 1 in |
Description
Helmet-Clip Lights, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 170 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 5 hr, Series Vantage 180 X, Weight with Batteries 5.9 oz, Alternate Battery Size CR123, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR30 75W Dim ES (EP30-11W6050e)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- STREAMLIGHT HEADLAMP BANDIT USB RECHRGBLE-YELLOW (SR61700)
- STREAMLIGHT Industrial Headlamp, 50/10 lm, Black Body (61400)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69331)
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- Streamlight Headlamps