Shop All Headlamps
Streamlight
Industrial Headlamp, 50/10 lm, Black Body
Mfr # 61400
Zoro # G1382800
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 50/10
- Flashlight Battery Size AAA
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61400
- Zoro # G1382800
- UPC # 080926614000
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.3 in |
Overall Width | 2 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AAA |
Body Diameter | 1 1/4 in |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material ABS, Number of Light Output Modes 2, Maximum Beam Distance 66 m, Maximum Brightness 50 lm, Run Time at Maximum Brightness 5.5 hr, Series Enduro, Weight with Batteries 2.8 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Head Adjustability Pivots Horizontally, Drop Rating 2 m, IP Rating IPX7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY 40 W, 450 to 550 lm Linear Fluorescent Battery Pack (PSQ500QD MVOLT M12)
- ILC Replacement for GE General Electric G.E F9dbx23/841/eco replacement light bulb lamp (F9DBX23/841/ECO GE GENERAL ELECTRIC G.E)
- PMI Orange No Xenon Industrial Handheld Flashlight, 38 lm (14109)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- STREAMLIGHT Streamlight® 61424 Enduro Pro Haz-Lo 235 Lumen Low Profile Safety Rated Multi-Function Headlamp (61424)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- STREAMLIGHT Replacement Rubber Hardhat Strap, Black (61003)
- STREAMLIGHT Headlamp, 180/35 lm, Yellow Body, LED (61703)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- Streamlight Headlamps