Shop All Handheld Flashlights
Streamlight
Industrial Handheld Flashlight
Mfr # 90961
Zoro # G106125017
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 4
- Body Color Yellow
- Rechargeable Yes
- Body Material Nylon
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 90961
- Zoro # G106125017
- UPC # 080926909618
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Overall Width | 2 7/8 in |
Battery Size | AA |
Body Diameter | 2 3/8 in |
Overall Height | 8 5/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Industrial Handheld Flashlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 12.2 oz, Includes Charger No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- WESTINGHOUSE Bulb 100W T4 Jcd Halogen (04719)
- ILC Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp (LED3WGBF/30/840-G5 EIKO)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- STREAMLIGHT Ribberized Sleeve Grip (75104)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- Streamlight Handheld Flashlights