Shop All Handheld Flashlights
Streamlight
Industrial Handheld Flashlight, 250lm
Mfr # 90960
Zoro # G506156550
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 4
- Body Color Yellow
- Rechargeable Yes
- Lamp Life 50,000 hr
- Special Features Battery Indicator Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90960
- Zoro # G506156550
- UPC # 080926909601
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Overall Width | 2 7/8 in |
Battery Size | AA |
Overall Height | 8 5/8 in |
Body Diameter | 2 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Industrial Handheld Flashlight, Battery Chemistry Alkaline, Lithium Ion, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 12.8 oz, Includes Charger No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 27K, 120V (4-Pack) (S12436)
- ILC Replacement for GE General Electric G.E 41032 replacement light bulb lamp, 4PK (41032 GE GENERAL ELECTRIC G.E)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- STREAMLIGHT Streamlight 683-75713 Stinger Led W-Ac-Dc 2 Holders (683-75713)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- STREAMLIGHT Penlight, Alkaline, Yellow, LED (66300)
- FUEGO 3-in-1 Lantern Flashlight & Desk Lamp (FU2669470)
- Streamlight Handheld Flashlights