Shop All Handheld Flashlights
Streamlight
Industrial Handheld Flashlight, 250lm
Mfr # 90044
Zoro # G306156538
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Batteries 4
- Rechargeable Yes
- Switch Type Push Button
- Overall Width 2 7/8 in
- Features 2 m Impact Resistance Tested, D-Ring Provides Forward Hanging Orientation, Features Battery Status Indicator, Optimized Electronics Provide Regulated Intensity, Rubber Dome Push-Button Switch Provides Easy Operation Even When Wearing Heavy Gloves, Serialized for Positive Identification, Strong Spring-Loaded Clip Securely Grabs onto Belts and Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90044
- Zoro # G306156538
- UPC # 080926900448
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Overall Width | 2 7/8 in |
Battery Size | AA |
Overall Height | 8 5/8 in |
Description
Industrial Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 11.9 oz, Charger Style Included USB Charge Cord
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- EKENA MILLWORK Benson Ceiling Medallion (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BN)
- ILC Replacement for Target Tech Lp3p replacement light bulb lamp (LP3P TARGET TECH)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90960)
- STREAMLIGHT Streamlight® 88033 ProTac® 2AA 250 Lumen High Performance Alkaline Flashlight (88033)
- STREAMLIGHT Stinger Led - Light Only - Gray (75687)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- Streamlight Handheld Flashlights