Shop All Task Lighting
Streamlight
Indst Rechrg Lntrn, 1x18650, Coyote, 325lm
Mfr # 44956
Zoro # G7599095
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 325/170/30
- Weight with Batteries 7.2 oz
- Maximum Lumens Output 325
- Batteries Included Yes
- Special Features Battery Indicator Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 44956
- Zoro # G7599095
- UPC # 080926449565
- Country of Origin China
- Category Task Lighting
Dimensions
Flashlight Battery Size | CR123A or 18650 |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 11 in |
Length | 11.0 in |
Body Dia. | 2.5 in |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Overall Height | 4 3/8 in |
Overall Diameter | 2 1/2 in |
Description
Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Tan, Body Material Polycarbonate, Number of Light Output Modes 8, Maximum Beam Distance 155 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 4.5 hr, Charger Style Included Micro USB Cable, Alternate Battery Size CR123, Battery Chemistry Lithium Ion, Beam Color Red, White, Beam Focus Adjustable, Beam Pattern Spot, Flood, Drop Rating 2 m, Handle Shape Ergonomic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- ILC Replacement for CONAIR BE18NX CLEAR BULB (BE18NX CLEAR BULB CONAIR)
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- MILWAUKEE TOOL M12 ROVER Service Light, M12 2.0 Battery (2367-20, 48-11-2420)
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck (33HP80)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- LUMAPRO Base Light, 60 W (4PD35)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- Streamlight Task Lighting