Shop All Handheld Flashlights
Streamlight
HID LiteBox System Black
Mfr # 45621
Zoro # G002701223
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 3350 Lumens
- Number of Batteries 1
- Flashlight Battery Type 12V Sealed Lead Acid
- Body Color Black
- Run Time on High Setting 1.75 Hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45621
- Zoro # G002701223
- UPC # 80926456211
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 3350 Lumens |
Number of Batteries | 1 |
Flashlight Battery Type | 12V Sealed Lead Acid |
Body Color | Black |
Run Time on High Setting | 1.75 Hrs |
Flashlight Body Material | ABS thermoplastic |
Safety Rated | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- J.W. SPEAKER LED Lamp, Amber, 12/48V (1706221)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- STREAMLIGHT Tactical Handheld (74430)
- STREAMLIGHT Tan No CR123, 600 lm lm (88605)
- STREAMLIGHT Tan No 600 lm (88851)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 18650, 1,000 lm lm (88054)
- EVEREADY Battery LED Floating LanternYellow & Black (224202)
- Streamlight Handheld Flashlights