Shop All Headlamps
Streamlight
Headlamp, Spot Beam Pattern, 2,000 lm
Mfr # 89001
Zoro # G507630622
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Body Color Black
- Number of Batteries 1
- Brightness Levels 110 lm, 650 lm, 2,000 lm
- Number of Light Output Modes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 89001
- Zoro # G507630622
- UPC # 080926890015
- Country of Origin China
- Category Headlamps
Dimensions
Battery Size | Proprietary |
Overall Length | 4 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | Proprietary |
Description
Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 241 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 2.25 hr, Series PROTAC, Weight with Batteries 10.5 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size Proprietary, Battery Location Front, Rechargeable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- ILC Replacement for Miniature Lamp H3 24V 55W replacement light bulb lamp (H3 24V 55W MINIATURE LAMP)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8665)
- ILC Replacement For BATTERIES AND LIGHT BULBS 33R17FL (WW-L9ZJ-6)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, 1.07" dia (14513)
- STREAMLIGHT Industrial Headlamp, 235 Lumens, LED (61424)
- STREAMLIGHT Headlamp, Blue/Green Beam, 76 lm, 2.9 oz (14308)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- STREAMLIGHT Twin Task Usb Headlamp (50163)
- STREAMLIGHT Dbl Clutch Rechargeable Headlamp, 120V/Ac (STL61603)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- Streamlight Headlamps