Shop All Headlamps
Streamlight
Headlamp, Blue/Green Beam, 76 lm, 2.9 oz
Mfr # 14308
Zoro # G006113299
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Coyote
- Number of Batteries 1
- Battery Size CR123
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 14308
- Zoro # G006113299
- UPC # 080926143081
- Country of Origin United States
- Category Headlamps
Dimensions
Battery Size | CR123 |
Manufacturer Warranty Length | 1 yr |
Alternate Battery Size | AA |
Overall Length | 5 1/2 in |
Description
Military Helmet Lightning System, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Body Color Coyote, Body Material Nylon, Number of Light Output Modes 3, Maximum Beam Distance 28 m, Maximum Brightness 76 lm, Run Time at Maximum Brightness 5.6 hr, Series 14308, Weight with Batteries 2.9 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Adjustable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- HALO Open Trim, 301 (301SN)
- ILC Replacement for Verilux Cfml27vlx replacement light bulb lamp (CFML27VLX VERILUX)
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- STREAMLIGHT STREAMLIGHT 115 Lumens, LED Black Hands Free Light (69140)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, LED (14533)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- NIGHTSTICK Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light) (NSP-4608B)
- Streamlight Headlamps