Shop All Headlamps
Streamlight
Headlamp, Blue/Green Beam, 76 lm, 2.9 oz
Mfr # 14306
Zoro # G806113291
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Coyote
- Number of Batteries 1
- Lighting Technology LED
- Switch Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 14306
- Zoro # G806113291
- UPC # 080926143067
- Country of Origin United States
- Category Headlamps
Dimensions
Battery Size | CR123 |
Manufacturer Warranty Length | 1 yr |
Alternate Battery Size | AA |
Overall Length | 5 1/2 in |
Description
Military Helmet Lightning System, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Body Color Coyote, Body Material Nylon, Number of Light Output Modes 3, Maximum Beam Distance 28 m, Maximum Brightness 76 lm, Run Time at Maximum Brightness 5.6 hr, Series 14306, Weight with Batteries 2.9 oz, Alternate Battery Size AA, Battery Location Front, Rechargeable No, Beam Focus Adjustable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- ILC Replacement for Osram Sylvania 64339 A 105-10 replacement light bulb lamp (64339 A 105-10 OSRAM SYLVANIA)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap W/ 1" Radius Corner (86-00011)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- STREAMLIGHT STREAMLIGHT 635/105/20 Lumens, LED Black Headlamp (61304)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- STREAMLIGHT Enduro Pro Usb (61435)
- STREAMLIGHT Twin Task Usb Headlamp (50163)
- GOGGLE GUARD Complete Headlamp Kit with Blue Goggle Guard Clip & HL3W Light (HL3W81200BL)
- Streamlight Headlamps