Shop All Headlamps
Streamlight
Headlamp, 375/175/50 lm, Red Body, LED
Mfr # 51064
Zoro # G4774539
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 375/175/50
- Flashlight Battery Size Proprietary
- Body Color Red
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 51064
- Zoro # G4774539
- UPC # 080926510647
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | Proprietary |
Body Dia. | 2.13 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Diameter | 2 1/8 in |
Overall Width | 2 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 2 5/8 in |
Battery Size | Proprietary |
Overall Height | 1 3/8 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Flood, Body Color Red, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 121 m, Maximum Brightness 375 lm, Run Time at Maximum Brightness 4.5 hr, Series Twin Task USB, Weight with Batteries 6.1 oz, Charger Style Included USB Cord, Battery Location Back, Rechargeable Yes, Beam Focus Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B432I277Rh-A (B432I277RH-A)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- PELICAN Headlamp, Industrial, Black, 33/17lm (2745C)
- ILC Replacement for GE General Electric G.E 65br40/fl/proline 130v replacement light bulb lamp (65BR40/FL/PROLINE 130V GE GENERAL ELECTRIC G.E)
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- STREAMLIGHT Bandit Headlamp - Coy (Green/White Leds) (61707)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- STREAMLIGHT Industrial Headlamp, Nylon, Black, 250lm (88913)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61422)
- Streamlight Headlamps