Shop All Headlamps
Streamlight
Headlamp, 180/35 lm, Yellow Body, LED
Mfr # 61703
Zoro # G4770993
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 180/35
- Flashlight Battery Size Proprietary
- Body Color Yellow
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61703
- Zoro # G4770993
- UPC # 080926617032
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | Proprietary |
Body Dia. | 0.75 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 2 3/4 in |
Battery Size | Proprietary |
Overall Height | 1 1/8 in |
Manufacturer Warranty Length | 2 yr |
Body Diameter | 3/4 in |
Overall Width | 3/4 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance Not Rated, Maximum Brightness 180 lm, Run Time at Maximum Brightness 2.5 hr, Series Bandit, Weight with Batteries 1.4 oz, Battery Location Front, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-2S32-SC)
- GLOBE ELECTRIC Diamante Bulb (84644)
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- BUYERS PRODUCTS Ultra Bright 4.5 Inch Square LED Flood Light (1492128)
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- STREAMLIGHT Headlamp, Spot Beam Pattern, 2,000 lm (89001)
- STREAMLIGHT General Purpose Headlamp, LED, Yellow Body (61700)
- STREAMLIGHT Industrial Headlamp, 50/10 lm, Black Body (61400)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Coyote, 180lm (61706)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5553G)
- Streamlight Headlamps