Shop All Spot Lights
Streamlight
Hands Free Light, Industrial, LED, 175lm
Mfr # 90541
Zoro # G4287915
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 100 to 249
- Flashlight Body Material Nylon
- Flashlight Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90541
- Zoro # G4287915
- UPC # 080926905412
- Country of Origin United States
- Category Spot Lights
Dimensions
Flashlight Battery Size | AA |
Body Dia. | 2.87 in |
Length | 7.06 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Diameter | 2 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AA |
Overall Length | 7 in |
Alternate Battery Size | Proprietary |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 405 m, Maximum Brightness 175 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 13.7 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- ILC Replacement for American Ultraviolet 05-1097-r replacement light bulb lamp (05-1097-R AMERICAN ULTRAVIOLET)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Orange Hands Free Light (91744)
- STREAMLIGHT Spotlight, 6.75"L, Yellow, Industrial Grade (44955)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- Streamlight Spot Lights