Shop All Handheld Flashlights
Streamlight
Handheld Flashlight, LED, 2.7 oz, Black
Mfr # 88812
Zoro # G511058269
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Rechargeable Yes
- Features Switch Lock, One-Handed Use
- Overall Length 4 1/4 in
- Standards United Kingdom and European Community Directives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88812
- Zoro # G511058269
- UPC # 080926888128
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Length | 4 1/4 in |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 1 in |
Overall Width | 5/8 in |
Description
Handheld Flashlight, Battery Chemistry Lithium Polymer, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 87 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 2.7 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size Not Applicable, Includes Charger Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- KEYSTONE 100 Watt High Pressure Sodium(HPS) Ballast Kit, HPS-100X-Q-KIT (HPS-100X-Q-KIT)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- STREAMLIGHT Industrial Handheld Flashlight (90951)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- SCORPION MASTER Scorpion 14 LED Black/Purple LED UV Flashlight AAA Battery (302482)
- Streamlight Handheld Flashlights