Shop All Rechargeable Flashlights
Streamlight
Handheld Flashlight, Aluminum, Black, 375lm
Mfr # 74303
Zoro # G606114511
original price:
$218.99
12% off
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Grouping Type Handheld Flashlight
- Lumens Range 250 to 449
- Flashlight Grade Tactical
- Flashlight Battery Type Lithium-Ion
- Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 74303
- Zoro # G606114511
- UPC # 080926743038
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Length | 5.9 in |
Body Diameter | 1 in |
Manufacturer Warranty Length | Limited Lifetime |
Flashlight Battery Size | Proprietary |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 5 7/8 in |
Body Dia. | 0.95 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 219 m, Maximum Brightness 375 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 5.2 oz, Charger Style Included 120V/100V AC Charge Cord, Charger Base, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp (BLQAT3-13W LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 770637 replacement light bulb lamp (770637 BULBRITE)
- ILC Replacement for Lumapro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 LUMAPRO)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- STREAMLIGHT Stinger DS LED Rechargeable Flashlight Black ext. dia. 1.5" x 8.85" L (ELS201-BK)
- STREAMLIGHT Microstream USB TC Blue (STL991337)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- PROMIER PRODUCTS Ultralite Rechargeable 120 Lumen Flashlight (LA-BLBKRCHFL-8/24)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- Streamlight Rechargeable Flashlights