Shop All Mini and Specialty Flashlights
Streamlight
GenPurp Penlight, Aluminum, Black, 500lm
Mfr # 66320
Zoro # G8682916
original price:
$62.09
6% off
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size Proprietary
- Number of Batteries 1
- Lumens 500/50
- Rechargeable Yes
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 66320
- Zoro # G8682916
- UPC # 080926663206
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 4.5 in |
Body Dia. | 0.83 in |
Battery Size | Proprietary |
Body Diameter | 7/8 in |
Overall Length | 4 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Penlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 90 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 2.2 oz, Charger Style Included USB Cord, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5000K Color Temp., 3000 lm, 21.0W (LED21ED17/750)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- ILC Replacement for Holtkotter 6226 replacement light bulb lamp (6226 HOLTKOTTER)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- STREAMLIGHT Key-Mate w/White LED w/batteries (SR72101)
- STREAMLIGHT Stylus Pro Usb - Lime (66144)
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- STREAMLIGHT Industrial Mini Flashlight, LED, Black (73100)
- STREAMLIGHT STYLUS PRO COB (SR66700)
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 350 (66133)
- Streamlight Mini and Specialty Flashlights