Shop All Mini and Specialty Flashlights
Streamlight
General Purpose Mini Flashlight, Blk, LED
Mfr # 88061
Zoro # G3367170
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AA or CR123A
- Flashlight Grouping Type Compact Flashlight
- Number of Batteries 1
- Lumens Range 40 to 350
- Lumens 150/40 Alkaline Battery or 350/40 Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88061
- Zoro # G3367170
- UPC # 080926880610
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA or CR123A |
Length | 4.25 in |
Body Dia. | 0.85 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 4 1/4 in |
Body Diameter | 7/8 in |
Battery Size | CR123 |
Alternate Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Description
Flashlight, Battery Chemistry Alkaline, Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 160 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2.8 oz, Alternate Battery Size AA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- LITEBAND PRO 750 Lumen wide-beam headlamp HiVis (LBP750-L34HV)
- FLEMING SUPPLY Set of 4 Extension Cord or Christmas Light Reels with Bag (972882AHM)
- FLEMING SUPPLY Solar Powered, Crank Dynamo, Battery Operated Lantern, 4 Ways to Power, 180 Lumen 36-LED for Camping (175762YDT)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Black (73001)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Yellow Hands Free Light (91642)
- STREAMLIGHT STREAMLIGHT LED 85 Lumens Industrial Black Penlight (71600)
- STREAMLIGHT Industrial Penlight, LED, Blue (65050)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- Streamlight Mini and Specialty Flashlights