Shop All Flashlight Accessories
Streamlight
Flashlight Holster
Mfr # 85905
Zoro # G2081502
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TL-2 LED Series, Night Com, TT-2L, Buckmasters TT-2L, PolyTac, PolyTac LED, NightFighter Series, Scorpion Series, Strion, Strion LED
- Color Black
- Width 6 in
- Length 10 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 85905
- Zoro # G2081502
- UPC # 080926859050
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Width | 6 in |
Length | 10 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 10 in |
Overall Width | 6 in |
Details
Item | Holster |
For Use With | TL-2 LED Series, Night Com, TT-2L, Buckmasters TT-2L, PolyTac, PolyTac LED, NightFighter Series, Scorpion Series, Strion, Strion LED |
Color | Black |
Compatible with Brand | Streamlight |
Product Type | Holster |
Mount Type | Loop |
Material | Nylon |
Compatible with Manufacturer Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615 |
Compatible with Manufacturer Part Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615 |
Compatible Manufacturer Part Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615 |
Compatible with Manufacturer Model Number [NEW] | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615 |
Compatible Manufacturer Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615 |
For Use with Mfr. Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615 |
For Use With Mfr. Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615 |
Description
Holster, Color Black, Compatible with Brand Streamlight, Compatible with Manufacturer Model Number 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74509, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 88031, 88040, 88062, 88063, 88064, 88065, 88082, 88083, 88084, 88085, 88600, 88601, 88602, 88603, 88604, 88605, 88610, 88611, 88612, 88613, 88614, 88615
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF CROSSBAR 4"" SWIVEL PK1 (60205)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- STREAMLIGHT Lamp Assembly, Xenon Lamp, .76/2.8 (33004)
- STREAMLIGHT Charger Base, For Strion Flashlights (74102)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- STREAMLIGHT Streamlight® 85177 CR123A Lithium Battery (12 Pack) (85177)
- STREAMLIGHT Stinger Ds Tailcap Switch (75851)
- STREAMLIGHT LED Stinger Lens/Refl Asmbly (757047)
- STREAMLIGHT Stinger 2020 SL-B26 Battery Holder (78106)
- Streamlight Flashlight Accessories