Shop All Flashlight Accessories
Streamlight
Flashlight Holster
Mfr # 68088
Zoro # G5385651
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With (3) AA ProPolymer HAZ-LO and (4) AA ProPolymer Series Flashlights
- Color Black
- Length 3 1/2 in
- Width 1 1/2 in
- Mount Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68088
- Zoro # G5385651
- UPC # 080926680883
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Length | 3 1/2 in |
Width | 1 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Holster |
For Use With | (3) AA ProPolymer HAZ-LO and (4) AA ProPolymer Series Flashlights |
Color | Black |
Mount Type | Screw On |
Material | Plastic |
Compatible with Brand | Streamlight |
Compatible with Manufacturer Model Number | 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822 |
Product Type | Holster |
Compatible with Manufacturer Part Number | 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822 |
Compatible Manufacturer Part Number | 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822 |
Compatible with Manufacturer Model Number [NEW] | 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822 |
Compatible Manufacturer Model Number | 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822 |
For Use with Mfr. Model Number | 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822 |
For Use With Mfr. Model Number | 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822 |
Description
Holster, Color Black, Compatible with Brand Streamlight, Compatible with Manufacturer Model Number 68720, 68721, 68722, 68723, 68724, 68820, 68821, 68822, For Belt Width Not Applicable, Mount Type Screw On, Material Plastic, Overall Length 3 1/2 in, Overall Width 1 1/2 in, Product Type Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, ELA BR30 16W (EL/A BR30 16W)
- GE LAMPS LED Lamp, 4000K Color Temp., 5000 lm, 35.0W (LED35ED17/740)
- NILFISK-ADVANCE AMERICA Nilfisk Replacement Power Cord For Use With GM80, 30'L (11827420)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F15T8/BL (F15T8/BL)
- STREAMLIGHT Stinger Ds LED W/Ac/Dc - Pb - Red (75616)
- STREAMLIGHT Shoulder Strap, Black, For Mfr. No. 45861 (45232)
- STREAMLIGHT Streamlight® 88084 ProTac® HL-X USB Battery, USB Cord & Holster (88084)
- STREAMLIGHT STINGER LED FLASHLIGHT W/AC (SR75711)
- STREAMLIGHT Helmet Mount, Black, Use w/Mfr. No. 67750 (68085)
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (24003)
- Streamlight Flashlight Accessories