Shop All Flashlight Accessories
Streamlight
Flashlight Battery Pack, 3.6V
Mfr # 68792
Zoro # G5386138
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Streamlight
- Fits Model 68786, 68793, 68794, Mfr. No. 68785
- Voltage 3.6V
- Battery Type Lithium-ion
- Recharge Time 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68792
- Zoro # G5386138
- UPC # 080926687929
- Country of Origin Malaysia
- Category Flashlight Accessories
Dimensions
Battery Size | Proprietary |
Details
Fits Brand | Streamlight |
Fits Model | 68786, 68793, 68794, Mfr. No. 68785 |
Item | Battery Pack |
Voltage | 3.6V |
Battery Type | Lithium-ion |
Recharge Time | 8 hr |
Battery Capacity | 2,600 mAh |
Green Environmental Attribute | Product is Rechargeable |
Rechargeable Up To | 500 Times |
Battery Chemistry | Lithium Ion |
Number of Charging Cycles | 500 |
Rechargeable | Yes |
Compatible with Brand | Streamlight |
Compatible with Manufacturer Model Number | 68785, 68786, 68793, 68794 |
Charging Time | 8 hr |
Compatible with Manufacturer Model Number [NEW] | 68785, 68786, 68793, 68794 |
Compatible Manufacturer Part Number | 68785, 68786, 68793, 68794 |
Compatible with Manufacturer Part Number | 68785, 68786, 68793, 68794 |
Compatible Manufacturer Model Number | 68785, 68786, 68793, 68794 |
For Use with Mfr. Model Number | 68785, 68786, 68793, 68794 |
For Use With Mfr. Model Number | 68785, 68786, 68793, 68794 |
Description
Battery Pack, Battery Capacity 2,600 mAh, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible with Manufacturer Model Number 68785, 68786, 68793, 68794, Voltage 3.6V, Charging Time 8 hr, Compatible with Brand Streamlight, Number of Charging Cycles 500, Rechargeable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- STREAMLIGHT Stinger 2020 Facecap Ring, Red (78108)
- STREAMLIGHT Mount Plastic, Tan (14155)
- STREAMLIGHT STINGER DS LED W/ AC/DC - 2 HOLDERS (SR75813)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Orange (75490)
- STREAMLIGHT Charger Base, For Streamlight Flashlights (22060)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- SKIL TrueHVL 48 V Lithium-Ion Quick Charger 1 pc (SPTH14)
- Streamlight Flashlight Accessories