Shop All Handheld Flashlights
Streamlight
E-SPT LIGHT ONLY ORG
Mfr # SR45856
Zoro # G902435822
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Flashlight Battery Type 6V Sealed Lead Acid
- Flashlight Body Material ABS thermoplastic
- Color Orange
- Water Penetration Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR45856
- Zoro # G902435822
- UPC # 809264585670
- Country of Origin United States
- Category Handheld Flashlights
Details
Number of Batteries | 1 |
Flashlight Battery Type | 6V Sealed Lead Acid |
Flashlight Body Material | ABS thermoplastic |
Color | Orange |
Water Penetration Rating | IPX4 |
Lumens | 540 Lumens (High), 330 Lumens (Low) |
Beam Distance | 469 m |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- ADVANCE 80 to 82 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-N)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- STREAMLIGHT Penlight, Alkaline, Yellow, LED (66300)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68780)
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- Streamlight Handheld Flashlights