Shop All Handheld Flashlights
Streamlight
Dualie 3AA w Magnet Yellow
Mfr # STL68780
Zoro # G707991158
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Flashlight Battery Type Alkaline
- Flashlight Body Material Polymer Resin
- Beam Distance 171 m
- Lumens 245 Lumens (High), 140 Lumens (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL68780
- Zoro # G707991158
- UPC # 80926687806
- Country of Origin China
- Category Handheld Flashlights
Details
Number of Batteries | 3 |
Flashlight Battery Type | Alkaline |
Flashlight Body Material | Polymer Resin |
Beam Distance | 171 m |
Lumens | 245 Lumens (High), 140 Lumens (Low) |
Color | Yellow |
Water Penetration Rating | IP67 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp (LED7MRX16R930/10)
- GE LAMPS Fluorescent Lamp, T12, Very Cool, 5000K (F40C50/ECO)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm (68344)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- STREAMLIGHT Black Rechargeable Proprietary, 250 lm lm (66609)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- Streamlight Handheld Flashlights