Shop All Automotive Specialized Tools
Streamlight
Double Clutch Usb - Black
Mfr # 61601
Zoro # G1068905
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polymer
- Lumens 125 (High); 30 (Low)
- Number of Batteries 1
- IP Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61601
- Zoro # G1068905
- UPC # 00080926616080
- Country of Origin United States
- Category Automotive Specialized Tools
Details
Item | Double Clutch Usb - Black |
Color | Black |
Material | Polymer |
Lumens | 125 (High); 30 (Low) |
Number of Batteries | 1 |
IP Rating | IPX4 |
Beam Distance (m) | 82 |
Battery Type | Lithium Polymer |
Runtime Levels | 3.5 hrs (High); 10 hrs (Low) |
Description
Double Clutch Usb - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPN 114 Bar Diameter Black Polyurethane (3.5178G)
- STANDARD IGNITION S544, Hp4530 (HP4530)
- HALTEC Large Bore Digital Gauge (GA-850-377S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- STREAMLIGHT Microstream Red Body (66323)
- STREAMLIGHT STYLUS PRO 360 BLK W/ WHITE LED (SR66218)
- STREAMLIGHT Strion LED Hl- 120/Dc- Purple (74773)
- STREAMLIGHT Strion LED Chrome 120V/Dc Steady Charger (74352)
- STREAMLIGHT Tail Caps Switch Assembly Strion Led (747013)
- STREAMLIGHT Lens/Refl Assy (75956)
- MAYHEW Pneumatic Hammer, 12" (32001)
- Streamlight Service & Shop Tools