Shop All Handheld Work Lights
Streamlight
Cordless Work Light, Battery, LED, 500lm
Mfr # 61501
Zoro # G7600206
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lamp Type LED
- Power Source Battery
- Body Color Red
- Lumens 250 lm, 500 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61501
- Zoro # G7600206
- UPC # 080926615014
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Battery Size | Proprietary |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 7.94 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Cordless Work Light, Power Source Battery, Lighting Technology LED, Maximum Brightness 500 lm, Number of Brightness Levels 2, Maximum Run Time 5.75 hr, Includes Ultraviolet Light No, Housing Color Red, Mount Type Hook, Magnet, Includes USB Cord, Overall Length 7.94 in, Foldable Yes, Battery Chemistry Lithium Ion, Color Rendering Index 90, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4, Number of Batteries Required 1, Rechargeable Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Guv-c7 replacement light bulb lamp (GUV-C7 GLASCO ULTRAVIOLET)
- NEWHOUSE LAMP CLAMP LED BLK3W 22"" (NHCLP-LED-BLK)
- ILC Replacement for GE General Electric G.E 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For LIGHT BULB LAMP 6S6DC24V INCANDESCENT S 10PK (10PAK:WW-2Y36-3)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- STREAMLIGHT Battery for Stylus Pro Usb, 66143 (66143)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Orange (74360)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 200 (90657)
- STREAMLIGHT KNUCKLEHEAD- YELLOW (SR90642)
- BULLDOG 4000 Lumen LED Worklight (11378)
- Streamlight Handheld Work Lights