Shop All Handheld Work Lights
Streamlight
Cordless Work Light, Battery, LED, 500lm
Mfr # 61500
Zoro # G0748398
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lamp Type LED
- Body Color Black
- Voltage 5.0
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61500
- Zoro # G0748398
- UPC # 080926615007
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Battery Size | Proprietary |
Overall Length | 7.94 in |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Description
Cordless Work Light, Power Source Battery, Lighting Technology LED, Maximum Brightness 500 lm, Number of Brightness Levels 2, Maximum Run Time 5.75 hr, Includes Ultraviolet Light No, Housing Color Black, Mount Type Hook, Magnet, Includes USB Cord, Overall Length 7.94 in, Foldable Yes, Battery Chemistry Lithium Ion, Color Rendering Index 90, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4, Number of Batteries Required 1, Rechargeable Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- ILC Replacement for Universal B232iunvhp-n replacement light bulb lamp (B232IUNVHP-N UNIVERSAL)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- STREAMLIGHT Charger/18650 Lithium Ion Batteries Kit (STL22010)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- STREAMLIGHT Strion Led 120V/Dc Piggyback-Red (74363)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- MAKITA 18V LXT® LED Flashlight (DML802)
- Streamlight Handheld Work Lights