Shop All Cable Clamps & Clips
Streamlight
Clipmate Usb W/120V Ac
Mfr # 61126
Zoro # G1067225
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Batteries 1
- Body Material Polycarbonate
- Beam Distance (m) 44
- Lumen Levels 70 Lumens (High) | 0.5 Lumens (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61126
- Zoro # G1067225
- UPC # 809266112690
- Country of Origin China
- Category Cable Clamps & Clips
Details
Item | Clipmate Usb W/120V Ac |
Color | Black |
Number of Batteries | 1 |
Body Material | Polycarbonate |
Beam Distance (m) | 44 |
Lumen Levels | 70 Lumens (High) | 0.5 Lumens (Low) |
Water Penetration Rating | IPX4 |
Runtime levels | 3.5 Hrs (High) | 24 Hrs (Low) |
Battery Type | Lithium Ion |
Description
ClipMate USB Rechargeable Clip-On Light W/120V A/C Wall Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- BOX ENCLOSURES polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEAM 4X (BEN-30P)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11587384)
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- PRIMELINE TOOLS 1/16 in. Galvanized Cable Clamp (2 Pack) (GD 12251)
- Streamlight Cable Clamps & Clips