Shop All Flashlight Accessories
Streamlight
Charger Base, Proprietary, Electric Corded
Mfr # 90345
Zoro # G606156689
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Size Proprietary
- Standards CE UKCA, EX, IEC, IECEX
- Product Type Charger Base Only
- Compatible with Brand Streamlight
- Power Source Electric Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 90345
- Zoro # G606156689
- UPC # 080926903456
- Country of Origin China
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Item | Charger Base |
Standards | CE UKCA, EX, IEC, IECEX |
Product Type | Charger Base Only |
Compatible with Brand | Streamlight |
Power Source | Electric Corded |
Plug Type | Two Prong |
Compatible with Manufacturer Model Number | 90951, 90952, 90961, 90962 |
Compatible Manufacturer Part Number | 90951, 90952, 90961, 90962 |
Compatible with Manufacturer Part Number | 90951, 90952, 90961, 90962 |
Compatible with Manufacturer Model Number [NEW] | 90951, 90952, 90961, 90962 |
Compatible Manufacturer Model Number | 90951, 90952, 90961, 90962 |
For Use with Mfr. Model Number | 90951, 90952, 90961, 90962 |
For Use With Mfr. Model Number | 90951, 90952, 90961, 90962 |
Description
Charger Base, Compatible with Manufacturer Model Number 90951, 90952, 90961, 90962, For Battery Size Proprietary, Plug Type Two Prong, Power Source Electric Corded, Compatible with Brand Streamlight, Standards CE UKCA, EX, IEC, IECEX, Product Type Charger Base Only
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/827/A/ECO)
- ILC Replacement for Stinger / Dejay B24w / 38111 replacement light bulb lamp (B24W / 38111 STINGER / DEJAY)
- ILC Replacement for Westinghouse Mh100/u/m90/e/med replacement light bulb lamp (MH100/U/M90/E/MED WESTINGHOUSE)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Blue (75476)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- STREAMLIGHT Mount Plastic, Tan (14155)
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88053)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Orange (75490)
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- Streamlight Flashlight Accessories