Shop All Flashlight Accessories
Streamlight
Charger Base, For Streamlight Flashlights
Mfr # 22060
Zoro # G9680800
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Type 120V AC
- Charges Up To 1 Flashlight
- For Use With All Streamlight Rechargeable Flashlights
- Standards ETL
- Green Environmental Attribute Product is Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 22060
- Zoro # G9680800
- UPC # 080926220607
- Country of Origin China
- Category Flashlight Accessories
Details
Item | Charger Cord |
Cord Type | 120V AC |
Charges Up To | 1 Flashlight |
For Use With | All Streamlight Rechargeable Flashlights |
Standards | ETL |
Green Environmental Attribute | Product is Rechargeable |
Description
Charger Cord, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E5Ricat (E5RICAT)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- ILC Replacement for Light Bulb / Lamp 50r111gu/fl 120v replacement light bulb lamp (50R111GU/FL 120V LIGHT BULB / LAMP)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Blue (75476)
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- STREAMLIGHT Stinger LED Hl - 120/Dc Pb - Purple (75482)
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- STREAMLIGHT Switch Boot For LED Stinger (757016)
- STREAMLIGHT Stinger 2020 SL-B26 Battery Holder (78106)
- Streamlight Flashlight Accessories