Shop All Flashlight Accessories
This Product is Discontinued
Streamlight
Charger Base, Charges Up to 1 Flashlight (Discontinued)
Mfr # 90116
Zoro # G5357928
This Product is Discontinued
Key Features
- Cord Type Cord Not Included
- Charges Up To 1 Flashlight
- For Use With Mfr. No. 90627, 90657, 91627, 91657, 91727, 91757, 90502, 90503
- Standards CEC Compliant
- Green Certification or Other Recognition California Energy Commission (CEC) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 90116
- Zoro # G5357928
- UPC # 080926901162
- Country of Origin China
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Item | Charger Base |
Cord Type | Cord Not Included |
Charges Up To | 1 Flashlight |
For Use With | Mfr. No. 90627, 90657, 91627, 91657, 91727, 91757, 90502, 90503 |
Standards | CEC Compliant |
Green Certification or Other Recognition | California Energy Commission (CEC) Certified |
For Number of Flashlights | 1 |
Compatible with Manufacturer Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Product Type | Charger Base Only |
Compatible with Brand | Universal |
Compatible Manufacturer Part Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Compatible with Manufacturer Model Number [NEW] | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Compatible with Manufacturer Part Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Compatible Manufacturer Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
For Use with Mfr. Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
For Use With Mfr. Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Description
Charger Base, Compatible with Manufacturer Model Number 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Universal, Cord Length Not Applicable, For Number of Flashlights 1, Standards CEC Compliant, Product Type Charger Base Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.