Shop All Flashlight Accessories
This Product is Discontinued
Streamlight
Charger Base, Charges Up to 1 Flashlight (Discontinued)
Mfr # 90011
Zoro # G5357499
This Product is Discontinued
Key Features
- Cord Type 120V AC
- Charges Up To 1 Flashlight
- Voltage 120V AC
- For Use With Mfr. No. 90627, 90657, 91627, 91657, 91727, 91757, 90502, 90503
- Standards CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90011
- Zoro # G5357499
- UPC # 080926900110
- Country of Origin China
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Cord Type | 120V AC |
Item | Charger Base |
Charges Up To | 1 Flashlight |
Voltage | 120V AC |
For Use With | Mfr. No. 90627, 90657, 91627, 91657, 91727, 91757, 90502, 90503 |
Standards | CEC Compliant |
Green Certification or Other Recognition | California Energy Commission (CEC) Certified |
Compatible with Manufacturer Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
For Number of Batteries | 4 |
Product Type | Charger Base with AC Cord |
Compatible with Brand | Streamlight |
For Number of Flashlights | 1 |
Compatible with Manufacturer Part Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Compatible Manufacturer Part Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Compatible with Manufacturer Model Number [NEW] | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Compatible Manufacturer Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
For Use with Mfr. Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
For Use With Mfr. Model Number | 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757 |
Description
Charger Base, For Use With Mfr. Model Number 90500, 90503, 90510, 90513, 90520, 90523, 90601, 90602, 90606, 90607, 90621, 90622, 90626, 90627, 90651, 90657, 90751, 90757, 91621, 91622, 91627, 91651, 91652, 91657, 91721, 91722, 91727, 91751, 91752, 91757, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Streamlight, For Number of Batteries 4, For Number of Flashlights 1, Standards CEC Compliant, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.