Shop All Flashlight Accessories
Streamlight
Charger Base, Charges Up to 1 Flashlight
Mfr # 68790
Zoro # G5353868
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Type Cord Not Included
- Charges Up To 1 Flashlight
- For Use With Mfr. No. 68785, 68786, 68793, 68794
- Standards CEC Compliant
- Green Certification or Other Recognition California Energy Commission (CEC) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 68790
- Zoro # G5353868
- UPC # 080926687905
- Country of Origin China
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Cord Type | Cord Not Included |
Item | Charger Base |
Charges Up To | 1 Flashlight |
For Use With | Mfr. No. 68785, 68786, 68793, 68794 |
Standards | CEC Compliant |
Green Certification or Other Recognition | California Energy Commission (CEC) Certified |
Compatible with Brand | Universal |
Product Type | Charger Base Only |
For Number of Flashlights | 1 |
Compatible with Manufacturer Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Compatible with Manufacturer Part Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Compatible with Manufacturer Model Number [NEW] | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Compatible Manufacturer Part Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Compatible Manufacturer Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
For Use with Mfr. Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
For Use With Mfr. Model Number | 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796 |
Description
Charger Base, Compatible with Manufacturer Model Number 68730, 68731, 68732, 68733, 68734, 68735, 68785, 68786, 68793, 68794, 68795, 68796, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Universal, Cord Length Not Applicable, For Number of Flashlights 1, Standards CEC Compliant, Product Type Charger Base Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L36w/830 replacement light bulb lamp (DULUX L36W/830 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 150a23/rs 120v replacement light bulb lamp (150A23/RS 120V SYLVANIA)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Blue Body (21518)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- STREAMLIGHT Charger Base, For Streamlight Flashlights (22060)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Orange (75480)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88053)
- STREAMLIGHT Bulb, Xenon, 5/5.5 (90314)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- STREAMLIGHT STINGER LED FLASHLIGHT W/AC (SR75711)
- PROMIER PRODUCTS 200Lumen LED Hat Light (LA-CAP-6/24)
- Streamlight Flashlight Accessories