Shop All Flashlight Accessories
Streamlight
Charge Bank, 120VAC Cord
Mfr # 20224
Zoro # G1939694
original price:
$259.71
23% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Type 120V AC
- Includes (8) SL-B26 Li-Ion Battery Packs, 120V/100V AC Adapter
- Charges Up To (8) Rechargeable Batteries
- For Use With Mfr. No. 22101, 22102, 44956, 88071, 88080, 88081, 88082, 88083, 88084, 88085, 88090, 88610, 88611, 88612, 88613, 88614, 88615, 88911, 88913, 88835, 88836, 88837, 88838
- Battery Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 20224
- Zoro # G1939694
- UPC # 080926202252
- Country of Origin Multiple
- Category Flashlight Accessories
Dimensions
Battery Size | Proprietary |
Overall Depth | 10.5 in |
For Battery Size | 18650 |
Overall Width | 4.75 in |
Overall Height | 1 in |
Details
Cord Type | 120V AC |
Item | Charge Bank |
Includes | (8) SL-B26 Li-Ion Battery Packs, 120V/100V AC Adapter |
Charges Up To | (8) Rechargeable Batteries |
For Use With | Mfr. No. 22101, 22102, 44956, 88071, 88080, 88081, 88082, 88083, 88084, 88085, 88090, 88610, 88611, 88612, 88613, 88614, 88615, 88911, 88913, 88835, 88836, 88837, 88838 |
Number of Batteries Charged | (8) Proprietary SL-B26 |
Power Requirement | 120V AC |
Battery Chemistry | Lithium Ion |
Input Connection | NEMA 1-15P Plug |
Battery Recharge Time | 5 1/2 hr |
Description
Charge Bank, For Battery Size 18650, Battery Chemistry Lithium Ion, Includes (8) SL-B26 Li-Ion Battery Packs, 120V/100V AC Adapter, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug, Overall Depth 10.5 in, Overall Height 1 in, Overall Width 4.75 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- STREAMLIGHT Charger Kit, Black (75277)
- STREAMLIGHT Stinger LED Hl W/Ac/Dc Pb (75434)
- STREAMLIGHT Charger Base, Proprietary, Electric Corded (90345)
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- STREAMLIGHT STINGER LED FLASHLIGHT W/AC (SR75711)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (74914)
- STREAMLIGHT Replc Bulb (Stinger HP Stinger XT HP) (SR78915)
- Streamlight Flashlight Accessories