Shop All Handheld Flashlights
Streamlight
Black Rechargeable SC, 800 lm lm
Mfr # 75454
Zoro # G1454831
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6 V
- Flashlight Battery Type NiMH
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75454
- Zoro # G1454831
- UPC # 080926754546
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6 V |
Length | 8.85 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | SC |
Overall Length | 8 7/8 in |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 310 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 12.8 oz, Charger Style Included (2) Smart Chargers, 120V AC/12V DC, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket 1-1126sw-1-2 replacement light bulb lamp, 2PK (1-1126SW-1-2 SOCKET)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 ASRT25PK (BU25C9-OMUA)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- WESTINGHOUSE Bulb Deco E26 Amber (0403800)
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- STREAMLIGHT Ultrastinger Led 120V Ac/12V Dc (77553)
- STREAMLIGHT Black Rechargeable Led Nickel Cadmium (NiCd) SC, 425 lm lm (75810)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74500)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 67 lm (68300)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- DORCY Yellow Led 200 lm (41-4750)
- Streamlight Handheld Flashlights