Shop All Handheld Flashlights
Streamlight
Black Rechargeable Proprietary, 800 lm lm
Mfr # 95301
Zoro # G6156243
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type NiMH
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 95301
- Zoro # G6156243
- UPC # 080926953017
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 8.41 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Width | 8 3/8 in |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 8 3/8 in |
Body Diameter | 1 1/8 in |
Overall Height | 1 5/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 310 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 12.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Lamp Halogen T-4 25 Watt (04721)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/D ALTO 30PK)
- ILC Replacement For WAGNER H7606 (H7606)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- STREAMLIGHT Yellow No 600 lm (88853)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- STREAMLIGHT STL- 61500 Flipmate USB Rechargeable Work LightBlack (STL-61500)
- STREAMLIGHT Tan Rechargeable 18650, 600 lm lm (88615)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- DORCY Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion (41-4359)
- Streamlight Handheld Flashlights