Shop All Handheld Flashlights
Streamlight
Black Rechargeable Proprietary, 275 lm lm
Mfr # 68733
Zoro # G7322945
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 275 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium-Ion
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68733
- Zoro # G7322945
- UPC # 080926687332
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 7.0 in |
Body Dia. | 1.52 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Body Diameter | 1 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Description
Rechargeable Safety-Rated Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 275 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 6.8 oz, Charger Style Included 120V AC Charger and Cord, Includes Charger No, Beam Color White
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/830/ECO4P)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN5)
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Light Bulb / Lamp, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- LAMPLIGHT FARMS Torch Stake (1312124)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95302)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95301)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75813)
- STREAMLIGHT Streamlight 683-75713 Stinger Led W-Ac-Dc 2 Holders (683-75713)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- Streamlight Handheld Flashlights