Shop All Handheld Flashlights
Streamlight
Black Rechargeable Proprietary, 275 lm lm
Mfr # 68731
Zoro # G7327023
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 275 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium-Ion
- Rechargeable Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 68731
- Zoro # G7327023
- UPC # 080926687318
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 7.0 in |
Body Dia. | 1.52 in |
Battery Size | Proprietary |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Body Diameter | 1 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Safety-Rated Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 275 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 6.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- ENERGIZER Smart Wi-Fi Dimmable Bright White and Multicolor LED Light Strip, 6.56 Feet (EIS2-1000-RGB)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- STREAMLIGHT Tan No 55 lm (14975)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- LUMAGEAR 5.3" Tactical Aluminum Flashlight, 120 Lumens (LG3201C)
- Streamlight Handheld Flashlights