Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Tactical Handheld Flashlight, 375 lm lm
Mfr # 74300
Zoro # G0288009
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lumens 375/175/80
- Maximum Lumens Output 375 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 74300
- Zoro # G0288009
- UPC # 080926743007
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 5.9 in |
Body Dia. | 0.95 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 5 7/8 in |
Body Diameter | 1 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 219 m, Maximum Brightness 375 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 5.2 oz, Charger Style Included Charger Base, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 75par38/cap/spl/wsp12 replacement light bulb lamp (75PAR38/CAP/SPL/WSP12 SYLVANIA)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/841/ECO)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- WESTEK GRY LED Track Light (LPL704RC)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68793)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm (68344)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88860)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95301)
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- ROADPRO Rechargeable AC/DC Rechargeable Spotlight (RPKB2701RF)
- Streamlight Handheld Flashlights