Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Nickel Metal Hydride (NiMH) SC, 425 lm lm
Mfr # 75732
Zoro # G7253692
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 425 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6V
- Flashlight Battery Type NiMH
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 75732
- Zoro # G7253692
- UPC # 080926757325
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6V |
Length | 8.41 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Diameter | 1.6" |
Battery Size | SC |
Overall Length | 8 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 322 m, Maximum Brightness 425 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 12.4 oz, Charger Style Included 120V/100V AC/12V DC PiggyBack Smart Charger, Includes Charger No, Beam Color White
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E MS320/PS/U (MS320/PS/U GE GENERAL ELECTRIC G.E)
- ILB GOLD Replacement For Esi, Es-2/1-Cfq-26-Unv-C (ES-2/1-CFQ-26-UNV-C)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- STREAMLIGHT Black Yes 400 lm lm (66149)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 100 lm (68344)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- TANK007 LIGHTING TANK007 Lighting TC01 U2 T6 Rechargeable Flashlight; 420Lm (TC01 U2)
- Streamlight Handheld Flashlights