Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Black Rechargeable LED Nickel Cadmium (NiCd) 800 lm (Discontinued)
Mfr # 75882
Zoro # G5133289
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6V
- Flashlight Battery Type NiMH
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75882
- Zoro # G5133289
- UPC # 080926758827
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6V |
Length | 9.65" |
Body Dia. | 1.17" |
Manufacturers Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Number of Batteries 1, Rechargeable Yes, Lighting Technology LED, Weight with Batteries 14.0 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.