Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm
Mfr # 75813
Zoro # G7277492
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 250 to 449
- Maximum Lumens Output 425 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 75813
- Zoro # G7277492
- UPC # 080926758131
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6V |
Length | 8.85 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | SC |
Overall Length | 8 7/8 in |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 322 m, Maximum Brightness 425 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 12.8 oz, Charger Style Included (2) Charger Base, 120V AC/12V DC Charge Cord, Includes Charger No, Beam Color White
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- ILC Replacement for Dazor 8mg-400 replacement light bulb lamp (8MG-400 DAZOR)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- HOLIDAY BRIGHT LIGHTS Cord Reel C9 Grn 500' (C9500GC-12)
- STREAMLIGHT Flashlight Microstream Usb - Coyote (66608)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- STREAMLIGHT Orange Yes 250 lm (88901)
- STREAMLIGHT Black Rechargeable Led Proprietary, 275 lm lm (68794)
- COAST 20940 G6 LED Penlight with Clip (743646531)
- Streamlight Handheld Flashlights