Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm
Mfr # 75712
Zoro # G7244157
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 250 to 449
- Maximum Lumens Output 425 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75712
- Zoro # G7244157
- UPC # 080926757127
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6V |
Length | 8.41 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | SC |
Overall Length | 8 3/8 in |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 322 m, Maximum Brightness 425 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 12.4 oz, Charger Style Included 12V DC Smart Charger, Includes Charger No, Beam Color White, Beam Focus Fixed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 32418t30k replacement light bulb lamp (32418T30K TCP)
- GE LAMPS GE LIGHTING 15W, A15 Incandescent Light Bulb (15A/W -120V)
- SATCO Bulb, LED, 9.5W, 120V, A19, Base E26, 30K (S9594)
- ERICSON SOCKET- 6" PIGTAILS LAMPHOLDER-MED (44-W)
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black (STL78101)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95302)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88077)
- STREAMLIGHT Tan No CR123, 600 lm lm (88605)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 120 lm (14457)
- Streamlight Handheld Flashlights