Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm
Mfr # 77553
Zoro # G1809818
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,100 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Grouping Type Handheld Flashlight
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 77553
- Zoro # G1809818
- UPC # 080926775534
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 11.82 in |
Body Dia. | 1.19 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Body Diameter | 1 1/4 in |
Overall Length | 11 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 510 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 19.9 oz, Charger Style Included AC/DC Charger Cords, Smart Charger, Includes Charger No, Beam Color White
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- ILC Replacement for Grech Gph212t5l 4 PIN replacement light bulb lamp (GPH212T5L 4 PIN GRECH)
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- STREAMLIGHT Streamlight 88061 ProTac 1L1AA 350 Lumen Dual Fuel Everyday UltraCompact Carry Light (88061)
- STREAMLIGHT LIGHT MICROSTREAM USB RECHRGBLE PERSONAL (SR66602)
- STREAMLIGHT Stinger 2020 Without charger includes Y USB (STL78100)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 450 lm lm (25320)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68786)
- Streamlight Handheld Flashlights