Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm
Mfr # 77550
Zoro # G0158807
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,100 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Grouping Type Handheld Flashlight
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 77550
- Zoro # G0158807
- UPC # 080926775503
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 11.82 in |
Body Dia. | 1.19 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/4 in |
Overall Length | 11 7/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 510 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 19.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- ILC Replacement For GE GENERAL ELECTRIC GE 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-1WE3-8)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77553)
- STREAMLIGHT LIGHT MICROSTREAM USB RECHRGBLE PERSONAL (SR66602)
- STREAMLIGHT Black Rechargeable Led Nickel Cadmium (NiCd) SC, 425 lm lm (75810)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- COAST CUTLERY Led Multichip Flashlight (19807)
- Streamlight Handheld Flashlights