Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm
Mfr # 76442
Zoro # G3704836
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 260 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 76442
- Zoro # G3704836
- UPC # 080926764422
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 10.2 in |
Diameter | 1.8" |
Battery Size | SC |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 10 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 3/8 in |
Description
Rechargeable Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 253 m, Maximum Brightness 260 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 13.5 oz, Charger Style Included (2) Smart Chargers, 120V AC/12V DC, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Strobe-r6200ft (STROBE-R6200FT LIGHT BULB / LAMP)
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- ILC Replacement For PANASONIC FPL18EXN (FPL18EX-N)
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, SC, 260 lm lm (76412)
- STREAMLIGHT Yellow No CR123, 600 lm lm (88604)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68793)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- CRAFTSMAN Automotive 280-Lumen LED Articulating Wo (CMMT25164)
- Streamlight Handheld Flashlights