Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Black Rechargeable Led Industrial Handheld Flashlight, 350 lm (Discontinued)
Mfr # 75711
Zoro # G3989596
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 350
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Grouping Type Handheld Flashlight
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 75711
- Zoro # G3989596
- UPC # 080926757110
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 8.41 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Description
Handheld Flashlight, Battery Size Proprietary, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 12.40 oz, Drop Rating 1.0m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.