Shop All Handheld Flashlights
Streamlight
Black Rechargeable Led Industrial Handheld Flashlight, 18650, 1,000 lm lm
Mfr # 88054
Zoro # G0465976
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range Greater Than 750
- Maximum Lumens Output 1,000 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88054
- Zoro # G0465976
- UPC # 080926880542
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 6.5 in |
Body Dia. | 1.07 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Alternate Battery Size | CR123, 18650 |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/8 in |
Overall Length | 6 1/2 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 219 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 7.2 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, 18650, Includes Charger No, Beam Color White
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- ILC Replacement for Osram Sylvania Ft55dl/841/eco replacement light bulb lamp (FT55DL/841/ECO OSRAM SYLVANIA)
- PERLICK Replacement Light Bulb (63716-1)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68786)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68201)
- STREAMLIGHT Ultrastinger Led 120V Ac/12V Dc (77553)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- STREAMLIGHT Tactical Handheld (74430)
- MAGLITE Gray No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 310 lm (SG2LRG6)
- Streamlight Handheld Flashlights