Shop All Handheld Flashlights
Streamlight
Black Rechargeable SC, 800 lm lm
Mfr # 75429
Zoro # G1381087
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6 V
- Flashlight Battery Type NiMH
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75429
- Zoro # G1381087
- UPC # 080926754294
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6 V |
Length | 8.41 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | SC |
Overall Length | 8 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 310 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 12.4 oz, Charger Style Included Charger Base, Includes Charger No, Beam Color White, Beam Focus Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 4203b replacement light bulb lamp (4203B DAMAR)
- PURE GARDEN Outdoor Solar Rope Lights with Cable String and 100 LED Lights with 8 Modes, Warm White (50-LG1009)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 275 lm lm (68785)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- STREAMLIGHT Coyote No 250 lm (88072)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- URREA Waterproof flashlight 80lm (LPA8)
- Streamlight Handheld Flashlights