Shop All Handheld Flashlights
Streamlight
Black Rechargeable 500 lm
Mfr # 88083
Zoro # G7322866
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 500 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A; 18650
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88083
- Zoro # G7322866
- UPC # 080926880832
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A; 18650 |
Length | 5.14 in |
Body Dia. | 1.06 in |
Battery Size | 18650 |
Manufacturers Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Alternate Battery Size | CR123 |
Overall Length | 5 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 165 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 3.9 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector Trim, 692 (692W)
- COLUMBIA LIGHTING LED Wraparound Fixture, 55W, White, 48"L (LAW4-40HL-EDU)
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek 546-B (546-B)
- STREAMLIGHT Strion Led 120V Ac/Dc W/ Piggback - Gray (74365)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- STREAMLIGHT LIGHT MICROSTREAM USB RECHRGBLE PERSONAL (SR66602)
- STREAMLIGHT Black Rechargeable Proprietary, 250 lm lm (66609)
- STREAMLIGHT Yellow No AA (68910)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- Streamlight Handheld Flashlights