Shop All Handheld Flashlights
Streamlight
Black Rechargeable 18650, 3,500 lm lm
Mfr # 88081
Zoro # G6563291
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Rechargeable
- Lumens 3500/1000/250
- Maximum Lumens Output 3,500 lm
- Flashlight Battery Size 18650
- Flashlight Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88081
- Zoro # G6563291
- UPC # 080926880818
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 9.53 in |
Body Dia. | 1.24 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | 18650 |
Body Diameter | 1 1/4 in |
Alternate Battery Size | CR123 |
Overall Length | 9 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 452 m, Maximum Brightness 3,500 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2.4 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- HALO H2922Ict (H2922ICT)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- STREAMLIGHT Ribberized Sleeve Grip (75104)
- STREAMLIGHT Tan No 55 lm (14975)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- Streamlight Handheld Flashlights